65mm X M14 Brass Coated Crimped Wire Cup Brush

Order Code: ZT5519348S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

Crimped Wire Cup Brushes are good for cleaning large areas efficiently and are not as aggressive compared to Twist Knot wire brushes. Good for use on flat surfaces. Ideal for polishing metal removing paint or rust and general metal preparation prior to painting. M14 fitting for 115mm and larger machines Diameter: 65mm (2 1/2") Max Speed (RPM): 12 500 Brass coated steel wire Cleaning of large metal surface. Weld scale and corrosion removal. Pre-paint surface preparation. Ideal for cleaning welds and fabricated steelworks. Suited for use on appropriate angle grinders.

See full description
Specifications for 65mm X M14 Brass Coated Crimped Wire Cup Brush
  • Product Type
    Crimped Wire Cup Brush
  • Diameter
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome