70mm x M14 Twist Knot Wire Cup Brush Stainless Steel

Order Code: ZT3113014S

£40.99 Inc VAT (20%)


Description

Abracs 70mm x M14 Twist Knot Wire Cup Brush Stainless Steel. ABWB07014ST

Ideal for the removal of slag, rust, paint and residues of any kind.
Made from high-quality stainless steel for durability and long life.
Twist knot construction provides a sturdy and aggressive cleaning action.
M14 thread fits most angle grinders and other specialist machinery.
70mm diameter provides a large surface area for fast cleaning.
Easy to install and use.
Features:

Made from high-quality stainless steel
Twist knot construction
M14 thread
70mm diameter
Easy to install and use
Benefits:

Durable and long-lasting
Sturdy and aggressive cleaning action
Fast cleaning
Easy to install and use
Applications:

Removal of slag, rust, paint and residues of any kind
Use with angle grinders and other specialist machinery
Specifications:

Material: Stainless steel
Diameter: 70mm
Thread: M14
Wire gauge: 0.5mm
Maximum RPM: 12, 500
Order your Abracs 70mm x M14 Twist Knot Wire Cup Brush Stainless Steel. ABWB07014ST today!

See full description
Specifications for 70mm x M14 Twist Knot Wire Cup Brush Stainless Steel
  • Material
    Stainless Steel
  • Diameter
    70mm
  • Wire Gauge
    0.5mm
  • Product Type
    Wire Cup Brush
  • Thread
    M14
  • Maximum RPM
    12, 500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome