70mm x M14 Twist Knot Wire Cup Brush

Order Code: ZT3112900S

£20.99 Inc VAT (20%)


Description

Abracs 70mm x M14 Twist Knot Wire Cup Brush WB07014T

Features:

Sturdy and aggressive twist knot wire construction
Ideal for heavy duty cleaning operations, de-rusting, and cleaning welds
Suitable for use on mild steel and stainless steel
M14 thread for use with angle grinders and other specialist machinery
Maximum RPM of 11, 000
Benefits:

Removes rust, slag, paint, and other residues quickly and easily
Extends the life of your tools and equipment
Improves the safety of your work environment
Provides a professional finish
Order your Abracs 70mm x M14 Twist Knot Wire Cup Brush WB07014T today!

Here are some additional details about the product:

The Abracs 70mm x M14 Twist Knot Wire Cup Brush WB07014T is made from high-quality materials and construction, making it a durable and long-lasting tool.
The twist knot wire design provides a strong and aggressive cleaning action, making it ideal for heavy duty applications.
The brush is suitable for use on mild steel and stainless steel, making it a versatile tool for a variety of projects.
The M14 thread allows the brush to be used with a variety of angle grinders and other specialist machinery.
The maximum RPM of 11, 000 ensures that the brush can be used safely and effectively.
If you are looking for a high-quality wire cup brush that can handle even the toughest cleaning jobs, then the Abracs 70mm x M14 Twist Knot Wire Cup Brush WB07014T is the perfect choice for you. Order yours today!

See full description
Specifications for 70mm x M14 Twist Knot Wire Cup Brush
  • Product Type
    Twist Knot Wire Cup Brush
  • Diameter
    70mm
  • Maximum RPM
    11, 000
  • Thread Size
    M14