75mm Nylon Filament Circular Brush with 6mm Shaft

Order Code: ZT5363694S

£5.99 Inc VAT (20%)


Description

Nylon filament brush contains an abrasive grain designed for non-sparking application. Long-life span allowed by specially designed nylon filament material. For use when performing surface treatment, deburring and other cleaning applications on metal, wood and other surfaces. Designed to fit any standard sized drill chuck. Standard 6mm shaft size.;

See full description
Specifications for 75mm Nylon Filament Circular Brush with 6mm Shaft
  • Maximum RPM
    4500rpm
  • MFR Part No.
    NFBC75
  • Shaft Diameter
    6mm
  • Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome