75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC

Order Code: ZT3112997S

£23.99 Inc VAT (20%)


Description

The Abracs 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC is a high-quality, durable wire brush that is ideal for a variety of applications, including rust removal, metal polishing, and surface preparation. The brush features a stainless steel construction that is corrosion-resistant and long-lasting, and the crimped wire bristles provide a superior cleaning action. The brush is also easy to install and use, and it is compatible with a variety of angle grinders and other special machinery.

Here are some of the key features of the Abracs 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC:

Stainless steel construction for corrosion resistance and durability
Crimped wire bristles for superior cleaning action
Easy to install and use
Compatible with a variety of angle grinders and other special machinery
The Abracs 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC is a great choice for anyone who needs a high-quality, durable wire brush for a variety of applications. The brush is made from high-quality materials, and it features a superior cleaning action. The brush is also easy to install and use, and it is compatible with a variety of angle grinders and other special machinery.

Here are some of the benefits of using the Abracs 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC:

Removes rust and corrosion
Polishes metal surfaces
Prepares surfaces for painting or other finishing applications
Long-lasting and durable
Easy to install and use
Compatible with a variety of angle grinders and other special machinery
If you are looking for a high-quality, durable wire brush that is ideal for a variety of applications, then the Abracs 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC is the perfect choice for you.

See full description
Specifications for 75mm x M14 Crimp Wire Cup Brush Stainless Steel ABWB07514SC
  • Material
    Stainless Steel
  • Type
    Crimp Wire Cup Brush
  • Bristle Type
    Crimped Wire
  • Product Type
    Wire Cup Brush
  • Bristle Material
    Stainless Steel
  • Diameter
    75mm
  • Thread Size
    M14