75MM X M14 Twist Knot Cup Brush Brass 30 SWG

Order Code: ZT1188844X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

Key Features:
• Non Sparking.
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning Stainless and aluminium welds and fabrications
• Suited for use on appropriate angle grinders.

See full description
Specifications for 75MM X M14 Twist Knot Cup Brush Brass 30 SWG
  • Bristle Type
    Twist Knot
  • Max rpm
    12,500rpm
  • Brush Diameter
    75mm
  • Mounting Type
    Threaded Bore
  • Brush Type
    Cup Brush
  • Bristle Material
    Brass Wire
  • Arbor Hole Diameter
    M14 x 2
  • Wire Diameter
    0.3mm
  • Maximum RPM
    12500rpm
  • Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome