75X11X13MM 35SWG Twisted Knot Brush

Order Code: ZT1031680X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.316%


Description

A more aggressive circular brush. The twist knot constryction allowa a higher surface speed. 35SWG

Specifications for 75X11X13MM 35SWG Twisted Knot Brush
  • Arbor Hole Diameter
    13
  • Brush Type
    Circular Brush
  • Wire Diameter
    35 SWG
  • Bristle Type
    Twist Knot
  • Max rpm
    20,000rpm
  • MFR Part No.
    0KW-30
  • Mounting Type
    Plain Bore
  • Maximum RPM
    20000rpm
  • Bristle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome