90mm X M14 Steel Crimp Wheel Bevel Brush CO90

Order Code: ZT5515715S

£11.29 Inc VAT (20%)


Description

SIT 090 Angle Grinder Wheel 90mm x 20mm x 0.35mm M14 thread. 0172-Bevelled  Wheel Brush in highly resistant crimped steel wire and with very high filament density The conical shape makes these brushes suitable for sideways jobs on irregular surfaces, with edges, profiles, and cracks. In crimped iron with very high resistance.   Applications:  Waste, residues, paint, and rust removal from surfaces of any material and shape  90mm Diameter 20mm wide M14 Thread Max RPM 14000

See full description
Specifications for 90mm X M14 Steel Crimp Wheel Bevel Brush CO90
  • Material
    Crimped Steel Wire
  • Diameter
    90mm
  • Thread Size
    M14
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome