9583.0550 08503S 0.30 STD Wire Brush

Order Code: ZT1047899P

£9.99 Inc VAT (20%)


Description

Suitable for use in power drills. Most useful for hard to reach areas and grooves. 6mm shank.

Specifications:
9583.0540: (Dia)40mm x (W)20mm. Max rpm: 18,000.
9583.0550: (Dia)50mm x (W)20mm. Max rpm: 15,000.
9583.0560: (Dia)60mm x (W)20mm. Max rpm: 15,000.
9583.0570: (Dia)30mm x (W)10mm. Max rpm: 20,000.
9583.0580: (Dia)30mm x (W)15mm. Max rpm: 20,000.

See full description
Specifications for 9583.0550 08503S 0.30 STD Wire Brush
  • Brush Type
    Wire Wheel
  • Mounting Type
    Shaft Mounted
  • Bristle Material
    Steel
  • Bristle Type
    Crimped Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome