0
1

ABWB07014T Cup Brush Twisted Wire 70mm X M14

Order Code: ZT3961625S

£11.99 Inc VAT (20%)


Description

Abracs ABWB07014T Cup Brush Twisted Wire (70mm X M14)
The Abracs Cup Brushes are suitable for angle grinders and other specialist machinery.

Features:
Twist Knot Brushes are sturdy and aggressive whilst offering the operator maximum safety
Ideal for the removal of slag, rust, paint and residues of any kind
Available for use on mild steel and stainless steel
Specification:
Diameter: 95mm
Thread: M14
Max RPM: 12, 500 RPM
Wire Gauge: 0.5

See full description
Specifications for ABWB07014T Cup Brush Twisted Wire 70mm X M14
  • Thread
    M14
  • Wire Gauge
    0.5
  • Diameter
    70mm
  • Product Type
    Cup Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome