ABWB10014C Cup Brush Crimped Wire 100mm x M14

Order Code: ZT3112895S

£16.99 Inc VAT (20%)


Description

High tensile crimped stainless steel wire, 0.3mm diameter, for rust and paint removal, descaling, deburring and preparation of welding seams. For metal and stone working, cleaning, surface preparation and fabrication tasks. Use with angle grinders. M14 x 2 female thread. Max 12, 500rpm.

Specifications for ABWB10014C Cup Brush Crimped Wire 100mm x M14
  • Wire Diameter
    0.3mm
  • Product Type
    Cup Brush Crimped Wire
  • Diameter
    100mm