ABWBB115M14T Bevel Brush Twisted Wire 115mm x M14

Order Code: ZT3113080S

£13.99 Inc VAT (20%)


Description

The Abracs ABWBB115M14T Bevel Brush Twisted Wire is a high-quality, durable brush that is ideal for a variety of applications. The bevelled (or conical) shape of the brush makes it ideal for irregular surfaces with edges or cracks. The twisted knot wire is very aggressive, making it ideal for removing slag and rust. The brush is also suitable for less aggressive applications, such as cleaning and polishing.

The Abracs ABWBB115M14T Bevel Brush Twisted Wire is made from high-quality materials and is built to last. The brush is made from heat-treated steel wire, which is resistant to wear and tear. The brush is also coated with a rust-resistant finish, which helps to prolong its lifespan.

The Abracs ABWBB115M14T Bevel Brush Twisted Wire is easy to use. The brush can be attached to a power drill or angle grinder and used to clean, polish, or remove slag and rust from a variety of surfaces. The brush is also easy to remove and replace.

The Abracs ABWBB115M14T Bevel Brush Twisted Wire is a versatile and reliable tool that is ideal for a variety of applications. The brush is made from high-quality materials and is built to last. The brush is also easy to use and maintain.

Features:

Bevelled (or conical) shape for cleaning irregular surfaces
Twisted knot wire for aggressive cleaning
Heat-treated steel wire for durability
Rust-resistant finish
Easy to use and maintain
Specifications:

Diameter: 115mm
Thread: M14
Wire gauge: 0.5
Max. RPM: 12, 500
Applications:

Cleaning
Polishing
Removing slag and rust
Benefits:

Durable
Versatile
Easy to use
Maintainable

See full description
Specifications for ABWBB115M14T Bevel Brush Twisted Wire 115mm x M14
  • Wire Gauge
    0.5
  • Diameter
    115mm
  • Material
    Heat-treated steel wire
  • Product Type
    Bevel Brush
  • Thread
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome