ABWBPL11522 Pipeline Brush Twist Knot 115 x 22mm

Order Code: ZT3113007S

£25.99 Inc VAT (20%)


Description

Abracs ABWBPL115M14 Pipeline Brush Twist Knot (115mm x M14)

Aggressive twist knot wire brushes suitable for heavy duty applications such as preparation and finishing of seam weldings, deburring and other applications specifically within the oil and pipeline industry. Available in a full range of diameters, thicknesses and bore sizes. Please note that stainless steel brushes are only available in blister packs.

20 wire stalks
115mm diameter
M14 thread

Specification:
Diameter: 115mm x M14 Twist Knot
Product Code: ABWBPL115M14
Max. RPM: 12500

See full description
Specifications for ABWBPL11522 Pipeline Brush Twist Knot 115 x 22mm
  • Brush Type
    Twist Knot
  • Diameter
    115mm x M14 Twist Knot
  • Product Type
    Pipeline Brush Twist Knot