Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Angled Wire Wheel 100MM for SA695
By Sealey
Order Code:
ZT1229408P
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/angled-wire-wheel-100mm-for-sa695/p/ZT1229408P
Add to quotation
View all Wire Wheels & Brushes
Description
Angled wire wheel for Model No. SA695 Smart Eraser Kit.
Specifications
Specifications for Angled Wire Wheel 100MM for SA695
MFR Part No.
SA695WA
Weight
0.16kg
Size
100 x 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome