0
1
2

BC6mm-240Z Flexhone - CTL2803203Y

Order Code: ZT1326686S

£49.99 Inc VAT (20%)


Description

The Flex-Hone® Tool is a silicon carbide, highly resilient, flexible honing tool with a soft cutting action.

Features and Benefits
• It's unique construction allows the abrasive globules or 'stones' to float, assuring the tool will be:
• Self-centering
• Self-aligning to the bore
• Self-compensating for wear

See full description
Specifications for BC6mm-240Z Flexhone - CTL2803203Y
  • Bristle Type
    Knot Wire
  • Bristle Material
    Stainless Steel Wire
  • MFR Part No.
    BC6mm-240Z
  • Brush Type
    Circular Brush
  • Series
    Flex-Hone
  • Diameter
    6mm
  • Type
    Circular Brush
  • Abrasive Material
    Silicon Carbide
  • Brush Shape
    Straight
  • Grit Size
    P240

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome