Brush HBB 80 ST 0,45

Order Code: ZT1131406P

Qty of 12 for
£575.88 Inc VAT (20%)
£47.99 each
QuantityPriceDiscount
1 - 59£47.990%
60 - 119£46.074%
120 +£44.158%

This product must be ordered in multiples of 12

Description

BRUSH HBB 80 ST 0,45

Specifications for Brush HBB 80 ST 0,45
  • Width
    235mm
  • Applications
    Derusting
    Cleaning
  • Suitable For
    Manual Application
  • Length (Filament)
    35mm
  • Number of Rows
    8
  • Length
    235mm
  • Filament Diameter
    0.45mm
  • Filament Material
    Steel Wire (St)
  • Mounting System
    Manual Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome