Brush HBFM 40 Inox 0,15

Order Code: ZT1131390P

Qty of 10 for
£129.90 Inc VAT (20%)
£12.99 each
QuantityPriceDiscount
1 - 49£12.990%
50 - 99£12.474%
100 - 199£11.958%
200 +£11.4312%

This product must be ordered in multiples of 10

Description

BRUSH HBFM 40 INOX 0,15

Specifications for Brush HBFM 40 Inox 0,15
  • Applications
    Paint Stripping
    Derusting
    Cleaning
    Removing Heat Discolouration
    Removing Oxide Layers
  • Suitable For
    Manual Application
  • Filament Material
    Stainless Steel Wire (Inox)
  • Length (Filament)
    20mm
  • Filament Diameter
    0.15mm
  • Number of Rows
    4
  • Length
    220mm
  • Mounting System
    Manual Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome