Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Brush POS RBGIT 11506/22,2 CT Pipe Inox
By Pferd
Order Code:
ZT1131107P
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
12-15
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/brush-pos-rbgit-11506-222-ct-pipe-inox/p/ZT1131107P
Add to quotation
View all Wire Wheels & Brushes
Description
BRUSH POS RBGIT 11506/22,2 CT PIPE INOX
Tags:
#BulkDiscount
Specifications
Specifications for Brush POS RBGIT 11506/22,2 CT Pipe Inox
Suitable For
Angle Grinder
Flexible Shaft Drive
Straight Grinder
Applications
Descaling
Deburring
Work On Weld Seams
Root Seam Processing
Removing Oxide Layers
Removing Heat Discolouration
Paint Stripping
Work On Fillet Welds
Derusting
Cleaning
Width
6mm
Length (Filament)
22mm
Hole Diameter
22.2mm
Filament Material
Stainless Steel Wire (Inox)
Maximum RPM
12500rpm
Mounting System
Centre Hole
Filament Diameter
0.5mm
Diameter
115mm
Number of Knots
36Stuck
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome