Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Brush POS RBGIT 11512/22,2 CT Inox 0,35
By Pferd
Order Code:
ZT1131108P
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
1
Add to basket
Get it in
12-15
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/brush-pos-rbgit-11512-222-ct-inox-035/p/ZT1131108P
Add to quotation
View all Wire Wheels & Brushes
Description
BRUSH POS RBGIT 11512/22,2 CT INOX 0,35
Tags:
#BulkDiscount
Specifications
Specifications for Brush POS RBGIT 11512/22,2 CT Inox 0,35
Suitable For
Flexible Shaft Drive
Straight Grinder
Angle Grinder
Applications
Derusting
Work On Weld Seams
Cleaning
Work On Fillet Welds
Root Seam Processing
Removing Heat Discolouration
Descaling
Removing Oxide Layers
Deburring
Paint Stripping
Filament Material
Stainless Steel Wire (Inox)
Hole Diameter
22.2mm
Maximum RPM
12500rpm
Filament Diameter
0.35mm
Width
13mm
Diameter
115mm
Number of Knots
24Stuck
Length (Filament)
22mm
Mounting System
Centre Hole
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome