Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Brush POS RBU 10020/M14 SC ST 0,60
By Pferd
Order Code:
ZT1131292P
Qty of 5 for
£849.95
Inc VAT (20%)
£169.99 each
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
849.95
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/brush-pos-rbu-10020-m14-sc-st-060/p/ZT1131292P
Add to quotation
View all Wire Wheels & Brushes
Description
BRUSH POS RBU 10020/M14 SC ST 0,60
Specifications
Specifications for Brush POS RBU 10020/M14 SC ST 0,60
Applications
Roughening
Derusting
Deburring
Paint Stripping
Removing Oxide Layers
Cleaning
Suitable For
Straight Grinder
Cordless Angle Grinder
Flexible Shaft Drive
Angle Grinder
Width
20mm
Mounting System
Thread
Filament Material
Steel Wire (St)
Length (Filament)
18mm
Filament Diameter
0.6mm
Thread Diameter
M14x2
Maximum RPM
6000rpm
Diameter
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome