Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Brush RBGIT 7006/6 Inox 0,35
By Pferd
Order Code:
ZT1130851P
Qty of 10 for
£749.90
Inc VAT (20%)
£74.99 each
Quantity
Price
Discount
1 - 49
£74.99
0%
50 +
£71.99
4%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
749.90
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/brush-rbgit-7006-6-inox-035/p/ZT1130851P
Add to quotation
View all Wire Wheels & Brushes
Description
BRUSH RBGIT 7006/6 INOX 0,35
Tags:
#BulkDiscount
Specifications
Specifications for Brush RBGIT 7006/6 Inox 0,35
Suitable For
Straight Grinder
Flexible Shaft Drive
Applications
Removing Heat Discolouration
Deburring
Root Seam Processing
Descaling
Work On Fillet Welds
Derusting
Cleaning
Work On Weld Seams
Paint Stripping
Removing Oxide Layers
Filament Diameter
0.35mm
Number of Knots
18Stuck
Length
42mm
Length (Filament)
16mm
Filament Material
Stainless Steel Wire (Inox)
Shank Diameter
6mm
Width
6mm
Mounting System
Shank
Diameter
76mm
Maximum RPM
25000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome