Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Brush RBV 6307/6 ST 0,30
By Pferd
Order Code:
ZT1131355P
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/brush-rbv-6307-6-st-030/p/ZT1131355P
Add to quotation
View all Wire Wheels & Brushes
Description
BRUSH RBV 6307/6 ST 0,30
Tags:
#BulkDiscount
Specifications
Specifications for Brush RBV 6307/6 ST 0,30
Applications
Deburring
Descaling
Work On Weld Seams
Derusting
Cleaning
Paint Stripping
Root Seam Processing
Removing Oxide Layers
Work On Fillet Welds
Suitable For
Flexible Shaft Drive
Power Drill
Straight Grinder
Diameter
63mm
Shank Diameter
6mm
Mounting System
Shank
Length
40mm
Maximum RPM
15000rpm
Width
7mm
Filament Diameter
0.3mm
Filament Material
Steel Wire (St)
Length (Filament)
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome