Conical Knot Brush 115mm M14 Bore, 0.35 Steel Wire LES472157

Order Code: ZT1286704P

£31.99 Inc VAT (20%)


Description

The Lessmann Conical Knot Brushes with left hand twisted knots to increase stability. The special shape of the conical brushes enables the user to work in hard to reach places. They have been designed for heavy-duty use, for the preparing of metal surfaces before painting, and the removal of slag, rust, scale, or concrete waste. Diameter. 115mm. Width. 10mm. Bore. M14. Wire Gauge.0.35. Wire Type. Steel. Max R.P.M. 12,500.

See full description
Specifications for Conical Knot Brush 115mm M14 Bore, 0.35 Steel Wire LES472157
  • MFR Part No.
    472.157
  • Width
    10mm
  • Diameter
    115mm
  • Wire
    0.35 Steel
  • Thread
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome