0
1

D-66070 Wire Brush Set for Drill

Order Code: ZT3108577S

£6.99 Inc VAT (20%)


Description

Makita D-66070 Wire Brush Set for Drill (3 Piece)
The Makita D-66070 is a 3 Piece Wire Brush Set designed to be used with power tools to remove rust and paint from metal objects.

Features:
Cup type: light duty for removing coatings, rust, and cleaning. For flat or irregular surfaces/edges.
Wheel type: light duty for removing coatings, rust, and cleaning. For flat or irregular surfaces/edges.
End type: light duty for working on hard to reach areas (pipes and profiles).
Specification:
Part Number: D-66070
Number of Pieces: 3

See full description
Specifications for D-66070 Wire Brush Set for Drill
  • Product Type
    Wire Brush Set
  • Number of Pieces
    3
  • Duty
    Light
  • Applications
    Cleaning
  • Type
    Wheel
    End
    Cup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome