Explosion-protected Plug Cee Round Plug, 3-wire, In Accordance with EEx De II C T6

Order Code: ZT3147655S

£369.99 Inc VAT (20%)


Description

Explosion-protected plug CEE round plug, 3-wire, in accordance with EEx de II C T6. Supplied = assembled. Product type = accessories for pumps. For safe use in ex zone 1 or 2. Protection type IP65. Suitable for a current consumption of up to 16 amps. Round ATEX plug, CEE plug, brand Stahl. Protection class IP65, current consumption 16 A, 3-wire for AC motors. Protection class Ex de IIC T6.

Specifications for Explosion-protected Plug Cee Round Plug, 3-wire, In Accordance with EEx De II C T6
  • Product Type
    Explosion-protected Plug