0
1
2
3

Flat Twist Knot Wire Brush 115 x 12mm M14x2 Bore, 0.35mm Stainless Steel Wire FAIWBCT115S

Order Code: ZT1281166P

£16.99 Inc VAT (20%)


Description

The Faithfull Flat Twist Knot Wire Brush is compatible with 115mm (4.1/2in) angle grinders with a M14 x 2 mount. Twist knot brushes are suitable for the removal of slag, rust, scale or even dried cement. Perfect for use on stainless steel. Standard wire brushes when used on stainless steel can contaminate and cause the material to rust. Conforms to ISO 9001, DIN EN 1083-1 and 2. Specification Diameter 115 x 12mm face Thread M14 x 2 Wire Twist Knot Stainless Steel Grade 304, 0.35mm

See full description
Specifications for Flat Twist Knot Wire Brush 115 x 12mm M14x2 Bore, 0.35mm Stainless Steel Wire FAIWBCT115S
  • Wire Diameter
    0.35mm
  • Width
    12mm
  • MFR Part No.
    FAIWBCT115S
  • Diameter
    115mm
  • Wire
    0.35 Stainless Steel
  • Thread
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome