Flat Twist Knot Wire Wheel 75mm

Order Code: ZT3376861S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£3.946%
20 +£3.6912%


Description

The BlueSpot Tools Flat Twist Knot Wire Wheel Brush is manufactured from hardened steel wire for increased durability. Twisted steel filaments provide quick and efficient cleaning action. Ideal for removal of dirt, paint, rust, scale and more.

Thi BlueSpot Tools Flat Twist Knot Wire Wheel Brush has the following specifications:

Diameter: Diameter: 75mm (3in) .
Arbor: 6mm (1/4in) .
Max. Safe Speed: 12, 500 RPM.

Technical Specs
Diameter: Diameter: 75mm (3in) .
Arbor: 6mm (1/4in) .
Max. Safe Speed: 12, 500 RPM.

See full description
Specifications for Flat Twist Knot Wire Wheel 75mm
  • Diameter
    75mm
  • Shank
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome