0
1

Heavy Duty Steel Wire Brush with Scraper

Order Code: ZT2606660S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Heavy Duty Wire Brush with Scraper
Composite handle with 4 row carbon steel bristles and integrated scraper. Overall length 290mm

Specifications for Heavy Duty Steel Wire Brush with Scraper
  • Material
    Steel
  • Product Type
    Wire Brush
  • Overall Length
    290mm
  • Bristle Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome