Industrial Rotary Wire Brushes - Crimped - 30 SWG


Select
Select
£3.99 Inc VAT (20%)
Up to 18% off


See all variants from £3.99

Description

Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing heat coulorisation, finishing, and surface prep.

Features and Benefits
• High quality tempered crimp wire provides fine to medium coarse brushing action
• These wire wheels provide quick cutting action and excellent longevity

Notes
• Some models may also be used for cleaning rust, scale, dirt, and paint
• Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).

Feature Attributes

Bristle Material:
Steel Wire
Bristle Type:
Crimped Wire
Mounting Type:
Plain Bore
Brush Type:
Wire Wheel
Wire Diameter:
0.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome