1. Abrasives/
  2. Abrasive Blasting/
  3. Wire Wheels & Brushes

Industrial Twisted Knot Rotary Wire Brushes - 35 SWG


See all variants from
£5.99Inc VAT (20%)
See all variants from £5.99

Description

Twisted wire wheel brushes feature wire ends in twisted bundles that help provide excellent strength and very aggressive brushing. Models are available for cleaning and remove rust, corrosion, and paint from metal surfaces.

Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).

Features and Benefits
• Class-leading strength
• Perfect for cleaning as well as removing rust and paint from metal surfaces
• Highly durable steel wire bristles

See full description

Feature Attributes

Bristle Type:
Twist Knot
Bristle Material:
Steel Wire
Wire Diameter:
0.35
Mounting Type:
Arbor Hole
Width:
11 mm
Brush Type:
Knotted Brush