POS End Brush Crimped PBU Diameter 15 mm Shank Diameter 6 mm Stainless Steel Wire Diameter 0.20

Order Code: ZT3239600S

Qty of 10 for
£142.90 Inc VAT (20%)
£14.29 each
QuantityPriceDiscount
1 - 99£14.290%
100 - 199£13.724%
200 +£13.158%

This product must be ordered in multiples of 10

Description

Suitable for light brushing such as deburring, cleaning and derusting. End brush with plastic-covered brush body. In order to fulfil the particular requirements for working with stainless steel (INOX) , PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX) , such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process) This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

See full description
Specifications for POS End Brush Crimped PBU Diameter 15 mm Shank Diameter 6 mm Stainless Steel Wire Diameter 0.20
  • Applications
    Removing Heat Discolouration
    Removing Oxide Layers
    Derusting
    Roughening
    Deburring
    Paint Stripping
    Cleaning
  • Suitable For
    Flexible Shaft Drive
    Power Drill
    Straight Grinder
  • Length (Filament)
    22mm
  • Filament Material
    Stainless Steel Wire (Inox)
  • Maximum RPM
    18000rpm
  • Length
    65mm
  • Filament Diameter
    0.2mm
  • Diameter
    15mm
  • Shank Diameter
    6mm
  • Mounting System
    Shank
  • Cup Diameter
    16mm