POS Wheel Brush Knotted RBG Diameter 76X6 mm Shank Diameter 6 mm Steel Wire Diameter 0.50 mm (10)

Order Code: ZT3239656S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Aggressive brush for cleaning, derusting and work on weld seams. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

See full description
Specifications for POS Wheel Brush Knotted RBG Diameter 76X6 mm Shank Diameter 6 mm Steel Wire Diameter 0.50 mm (10)
  • Applications
    Descaling
    Root Seam Processing
    Cleaning
    Removing Oxide Layers
    Derusting
    Work On Weld Seams
    Work On Fillet Welds
    Paint Stripping
    Deburring
  • Suitable For
    Power Drill
    Straight Grinder
    Flexible Shaft Drive
  • Length
    42mm
  • Number of Knots
    18Stuck
  • Width
    6mm
  • Diameter
    76mm
  • Maximum RPM
    25000rpm
  • Filament Material
    Steel Wire (St)
  • Filament Diameter
    0.5mm
  • Length (Filament)
    16mm
  • Mounting System
    Shank
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome