0
1
2
3

PowerGear X Telescopic Tree Pruner FSK1023624

Order Code: ZT2595893S

£103.99 Inc VAT (20%)


Description

The Fiskars PowerGear X Tree Pruner provides an extended reach for cutting fresh wood up to 32mm in diameter. The shaft length is adjustable from 2.4-4m, providing a maximum reach of 6m and a 230 adjustable cutting head. Fitted with durable SoftGrip handles and a non-slip base with orange cutting support for added visibility. Allows access to tree crowns and dense bushes, enabling the gardener to trim overhead without needing a ladder, or at ground level without bending or kneeling. Specification Cutting Capacity 32mm Vertical Cutting Reach 6m Length 2.4-4m Weight 1900g

See full description
Specifications for PowerGear X Telescopic Tree Pruner FSK1023624
  • Type
    Telescopic Pruner
  • Saw Type
    Telescopic Pruner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome