0
1

Shaft Mounted Cup Brushes Crimped Wire 30SWG


£1.79 Inc VAT (20%)
Up to 4% off

See 6 Product Variants
£1.79

Description

Cup Brushes with shaft are small diameter brushes and good to be used for drill machines.

Application:
Cleaning prior to welding, rust and paint removal, weld spatter, and corrosion removal surface ships, metal surface, light and medium duty cleaning.

Crimped Wire Cup brushes are good to be used to clean large surface plates for rust removal or concrete surface conditioning work. Normally it's mounted on anger grinder. In working site, it's also possible to be mounted on stationary machines.

Feature Attributes

Wire Diameter:
30 SWG
Brush Type:
Cup Brush
Bristle Type:
Crimped Wire
Bristle Material:
Steel Wire
Shaft Diameter:
6.0 mm
Mounting Type:
Shaft Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome