Stainless Steel Wire Cup Brush 60 X 20MM

Order Code: ZT1188841X

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Strong stainless steel wire cup brushes, featuring strong crimped wire.

Features and Benefits
• Boasts aggressive cutting properties thanks to stiff wire knots
• Designed to combine effectiveness and durability

Typical Applications
• Ideal for work on larger surfaces removing burrs, rust and paint

See full description
Specifications for Stainless Steel Wire Cup Brush 60 X 20MM
  • Max rpm
    11,000rpm
  • Brush Type
    Cup Brush
  • Brush Diameter
    60mm
  • Bristle Material
    Stainless Steel Wire
  • Diameter
    60mm
  • Maximum RPM
    11000rpm
  • Bristle Type
    Crimped Wire
  • Mounting Type
    Shaft Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome