Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Twist Knot Wire Flat Brush 75MM with 6MM Shaft
By Sealey
Order Code:
ZT1231701P
£5.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/twist-knot-wire-flat-brush-75mm-with-6mm-shaft/p/ZT1231701P
Add to quotation
Schedule an order and save 5%
View all Wire Wheels & Brushes
Description
Twist Knot flat wire wheel, 75mm width and a 6mm shaft.
Specifications
Specifications for Twist Knot Wire Flat Brush 75MM with 6MM Shaft
MFR Part No.
TKFBS75
Diameter
Ø75mm
Weight
0.12kg
Shaft Diameter
Ø6mm
Maximum RPM
12500rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome