Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Twist Knot Wire Wheel
By Rolson
Order Code:
ZT3085293S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/twist-knot-wire-wheel/p/ZT3085293S
Add to quotation
View all Wire Wheels & Brushes
Description
Twist Knot Wire Wheel
100mm diameter with M14 thread. Max 12500rpm. For use on angle grinders
Tags:
#BulkDiscount
Specifications
Specifications for Twist Knot Wire Wheel
Product Type
Wire Wheel
Thread Size
M14
Maximum RPM
12500
Diameter
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome