Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Universal Brush 250 mm Inox 61577
By EGA Master
Order Code:
ZT3279580S
£14.99
each
Inc VAT (20%)
£179.88 minimum order value
Quantity
Price
Discount
1 - 19
£14.99
0%
20 +
£14.39
4%
12
Add to basket
Minimum order quantity: 12.
Get it in
4-8
working days
Available
GBP
179.88
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/universal-brush-250-mm-inox-61577/p/ZT3279580S
Add to quotation
View all Wire Wheels & Brushes
Description
UNIVERSAL BRUSH 250 MM INOX
Tags:
#BulkDiscount
Specifications
Specifications for Universal Brush 250 mm Inox 61577
Product Type
Brush
Size
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome