WBB100M14T T/Knot Bevel Brush Display Wire Brush 100 mm x M14

WBB100M14T T/Knot Bevel Brush Display Wire Brush 100 mm x M14

Order Code: ZT3112980S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

Abracs 100mm Diameter Twist Knot Bevelled Brush x M14 Thread EXPERT

The bevelled (or conical) shape of the brushes makes them ideal for irregular surfaces with edges or cracks. The Twisted Knot version is a very aggressive brush ideal for removing slag and rust.
Size - 100mm Diameter Twist Knot Bevelled Brush x M14 Thread
0.5 Wire Gauge
100mm Diameter Twist Knot Bevelled Brush x M14 Thread
FEATURES & BENEFITS
Heavy Duty
Long life
High performance
Wire Lock Technology

See full description
Specifications for WBB100M14T T/Knot Bevel Brush Display Wire Brush 100 mm x M14
  • Wire Gauge
    0.5
  • Product Type
    Bevel Brush
  • Diameter
    100mm
  • Brush Type
    Twist Knot