Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Wheel Brush 200 X 32MM Brass
By EGA Master
Order Code:
ZT1170018P
£659.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
659.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/wheel-brush-200-x-32mm-brass/p/ZT1170018P
Add to quotation
View all Wire Wheels & Brushes
Description unavailable
Specifications
Specifications for Wheel Brush 200 X 32MM Brass
Product Type
Wheel Brush
Material
Brass
Diameter
200mm
Width
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome