Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Wire Brush Cup Type 2"/50mm
By Laser
Order Code:
ZT4304644S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/wire-brush-cup-type-2-inch-50mm/p/ZT4304644S
Add to quotation
View all Wire Wheels & Brushes
Description
For use with standard power tools
Cup style Steel wire brush
Available in 50mm & 75mm sizes
Tags:
#BulkDiscount
Specifications
Specifications for Wire Brush Cup Type 2"/50mm
Product Type
Abrasive Discs & Brushes
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome