Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Wire Brush Cup Type 3"/75mm
By Laser
Order Code:
ZT4304626S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/wire-brush-cup-type-3-inch-75mm/p/ZT4304626S
Add to quotation
View all Wire Wheels & Brushes
Description
For use with standard power tools
Cup style Steel wire brush
Available in 50mm & 75mm sizes
Tags:
#BulkDiscount
Specifications
Specifications for Wire Brush Cup Type 3"/75mm
Product Type
Abrasive Discs & Brushes
Material
Steel
Type
Cup
Diameter
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome