Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Wire Brush Flat Type 3"/75mm
By Laser
Order Code:
ZT4304628S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/wire-brush-flat-type-3-inch-75mm/p/ZT4304628S
Add to quotation
View all Wire Wheels & Brushes
Description
Flat steel circular wire brush
For use with standard power tools
Maximum speed 4500rpm
Tags:
#BulkDiscount
Specifications
Specifications for Wire Brush Flat Type 3"/75mm
Product Type
Abrasive Discs & Brushes
Material
Steel
Type
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome