Suitable for use with power tools up to the maximum rated rpm. Crimped brassed steel filaments add extra rigidity and cleaning power. Eight of each size/type supplied in counter top display box. Contents: Brushes; Wire Cup; 50, 75mm, Flat Wire; 50, 75mm, 25mm Decarbonising/Cleaning Wire (8 of each).