X-Lock Conical Wire Brush 115mm M14x2, 0. 50mm Steel Wire

Order Code: ZT3145213S

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull X-LOCK Conical Wire Brush is used for heavy-duty applications. Twist knot brushes are suitable for the removal of slag, rust, scale or even dried cement from welds, edges and grooves. For use on steel surfaces, aluminium and non-ferrous metal surfaces.

Featuring the X-LOCK quick change system, ensuring a fast, reliable and effective one click change between tools when used with a compatible angle grinder.

Specifications:

Wire Type: Twist Knot Steel.
Diameter: 115mm.
Fitting: X-LOCK.
Wire Size: 0.5mm.
Max. RPM: 12500.

Technical Specs
Wire Type: Twist Knot Steel
Diameter: 115mm
Fitting: X-LOCK
Wire Size: 0.5mm
Max. RPM: 12500

See full description
Specifications for X-Lock Conical Wire Brush 115mm M14x2, 0. 50mm Steel Wire
  • Diameter
    115mm
  • Wire
    0.50 Steel
  • Thread
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome