142640 Dispensing Needles Amber, Pack of 50 97229

Order Code: ZT1015204X

£99.99 Inc VAT (20%)


Description

LOCTITE 97229 (IDH 142640) are amber, 38 mm long, 15 gauge dispense needles made from polypropylene and have a Luer-Lock connection. These are suited to use with LOCTITE Rotosprays or for manual application to delicate surfaces. Supplied in packs of 50.

Your benefits
- 1-part adhesive needle
- Luer-Lock connection
- Colour indicates inner diameter of needle

See full description
Specifications for 142640 Dispensing Needles Amber, Pack of 50 97229
  • Body Material
    Plastic
  • Number of Pieces
    50
  • MFR Part No.
    142640
  • To Suit
    LOCTITE Rotosprays
  • Type
    Dispenser Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome