142642 Dispensing Needles Pink, Pack of 50 97231

Order Code: ZT1015205X

£92.99 Inc VAT (20%)


Description

LOCTITE 97231 (IDH 142642) are pink, 38 mm long, 20 gauge dispense needles made from polypropylene and have a Luer-Lock connection. These are suited to use with LOCTITE Rotosprays or for manual application to delicate surfaces. Supplied in packs of 50.

Features and Benefits
• 1-part adhesive needle
• Luer-Lock connection
• Colour indicates inner diameter of needle

See full description
Specifications for 142642 Dispensing Needles Pink, Pack of 50 97231
  • Number of Pieces
    50
  • To Suit
    LOCTITE Rotosprays
  • MFR Part No.
    142642
  • Type
    Dispenser Tip
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome