0
1

228623 420HD Nozzle

Order Code: ZT1206207S

£0.34each Inc VAT (20%)
£1.70 minimum order value
£0.378% off

Minimum order quantity: 5.

Description

Manufactured from polyethylene, this 4" dispensing nozzle is the easy way to ensure you have a neat and tidy application when applying sealant to your designated area. Supplied in a clear colour to allow you to see the exact amount of product you are applying with precision.

Features and Benefits
• Manufactured from durable polyethylene making it a robust product
• An efficient way to ensure you apply an even layer of sealant to your desired surface

Typical Applications
• Ideal for use with Semco sealant cartridges to ensure an even finish when applying your desired sealant

See full description
Specifications for 228623 420HD Nozzle
  • To Suit
    Semco Cartridges
  • Number of Pieces
    1
  • Type
    Dispenser Tip
  • MFR Part No.
    228623
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome