0
1

232702 Replacement Roller Nozzle

Order Code: ZT3938165S

£28.99 Inc VAT (20%)


Description

Designed specifically to make quick and easy work of applying sealant and adhesive, these roller nozzles from Semco® ensure an even spread over a wide area of substrate. Suited for being affixed to the end of an extrusion gun, these products are constructed of a unique 1/4" NPT male thread nozzle with a 2" wide nylon roller, simply attach a cartridge to the nozzle and begin to apply your required material. The roller can easily be removed from the plastic frame for cleaning or replacement.

Features and Benefits
• Faster than applying by hand or other methods of application
• Improves your efficiency by spreading evenly and quickly
• Generates less material wastage due to the even and precise allocation of sealant and adhesive
• Guarantees an even layer of sealant or adhesive over a given material or area
• Rollers can easily be replaced to keep the product working at an optimum level

Typical Applications
• Suited for use with Semco® disposable cartridges to apply sealant and adhesive over a flat substrate as well as for use with extrusion guns to apply sealant and adhesives evenly

Notes
• Product CTL2591543T is a replacement roller only
• Cartridges and sealants sold separately

See full description
Specifications for 232702 Replacement Roller Nozzle
  • Number of Pieces
    1PCE
  • MFR Part No.
    232702
  • Type
    Roller
  • Body Material
    Plastic
  • To Suit
    Semco® Cartridges