0
1
2

4" x 1/16" TS416-LD Nozzle, Natural Colour

Order Code: ZT3741765S

£1.29 Inc VAT (20%)
£1.4913% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

These nozzles are especially manufactured to be compatible with all industry standard cartridges, and are suitable for use with most fluids. Adhesives, pastes, gels and high viscosity sealants are compatible with the nozzles, which are ideal for heavy industrial use. They are certified silicone-free to ensure that any liquids dispensed from the nozzle are free from contamination.

Features and Benefits
• Suitable for use with all industry standard cartridges
• Compatible with most fluids
• Silicone-free design to prevent contamination

Typical Applications
• Dispensing adhesives, sealants and gels

See full description
Specifications for 4" x 1/16" TS416-LD Nozzle, Natural Colour
  • Type
    Mixing Nozzle
  • MFR Part No.
    TETS416LD
  • To Suit
    Standard Industrial Cartridges
  • Number of Pieces
    1PCE
  • Body Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome